Specifications
Dimensions
- Caster SizeFront - (2) 3 in Urethane Ridgid Casters; Rear- (2) 3.9 in Rubber Swivel Casters with Brakes
- Height Range3.20 to 24.90 in Height Range
- Lowered Height3.20 in
- Overall Length40.6 in
- Raised Height24.90 in
- Stroke21.7 in
- Weight77.00 lbs
Details
- ActuationHydraulic
- Description KeywordLow Profile
- Lift TypeManual Hydraulic Scissor Lift Cart
- Lifting Strokes20
- Manufacturer Product Page
- Platform Dimensions W X L15.7 x 28.3 in
- Weight Capacity220 lbs
Overview
Mfr description
HLH-100-80L WORK CART WITH SCISSOR LIFT
- This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
- The cart comes with an overloading prevention device; it will not elevate when overloaded
- It also has a nose dive prevention valve