Motion
HLH-200-80L
Manual Hydraulic Scissor Lift Cart - Low Profile, 441 lb Capacity, 3.20 to 28.00 in Height Range, 19.7 x 31.5 in Platform
MI ITEM #06154324
MFR #HLH-200-80L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Low Profile, 441 lb Capacity, 3.20 to 28.00 in Height Range, 19.7 x 31.5 in Platform
MI ITEM #06154324
MFR #HLH-200-80L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLH-200-80L WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • The cart comes with an overloading prevention device; it will not elevate when overloaded

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Weight Capacity
    441 lbs
  • Actuation
    Hydraulic
  • Raised Height
    28.00 in
  • Lowered Height
    3.20 in
  • Platform Dimensions W X L
    19.7 x 31.5 in
  • Lifting Strokes
    46
  • Stroke
    24.8 in
  • Caster Size
    Front - (2) 3 in Urethane Ridgid Casters; Rear - (2) 4.9 in Rubber Swivel Casters with Brakes
  • Overall Length
    44.9 in
  • Weight
    126.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    Low Profile
  • Height Range
    3.20 to 28.00 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought