Motion
HLH-400-85L
Manual Hydraulic Scissor Lift Cart - Low Profile, 882 lb Capacity, 3.40 to 31.00 in Height Range, 23.6 x 35.4 in Platform
MI ITEM #06154325
MFR #HLH-400-85L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Low Profile, 882 lb Capacity, 3.40 to 31.00 in Height Range, 23.6 x 35.4 in Platform
MI ITEM #06154325
MFR #HLH-400-85L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLH-400-85L WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • The cart comes with an overloading prevention device; it will not elevate when overloaded

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Weight Capacity
    882 lbs
  • Actuation
    Hydraulic
  • Raised Height
    31.00 in
  • Lowered Height
    3.40 in
  • Platform Dimensions W X L
    23.6 x 35.4 in
  • Lifting Strokes
    70
  • Stroke
    27.6 in
  • Caster Size
    Front - (2) 3 in Urethane Ridgid Casters: Rear - (2) 5.9 in Rubber Swivel Casters with Brakes
  • Overall Length
    50.7 in
  • Weight
    208.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    Low Profile
  • Height Range
    3.40 to 31.00 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought