Motion
HLH-A60
Manual Hydraulic Scissor Lift Cart - Ultra-Portable Aluminum, 132 lb Capacity, 8.70 to 28.30 in Height Range, 15.7 x 28.3 in Platform
Mi Item #06154327
MFR #HLH-A60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Ultra-Portable Aluminum, 132 lb Capacity, 8.70 to 28.30 in Height Range, 15.7 x 28.3 in Platform
Mi Item #06154327
MFR #HLH-A60

Mfr description
HLH-A60 WORK CART WITH SCISSOR LIFT
  • This cart has been made lighter by using aluminum as product material. It is ideal for lifting/lowering and transporting heavy items on the go
  • It is also equipped with a handle to make it easier to carry around
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    3.9 in
  • Height Range
    8.70 to 28.30 in Height Range
  • Lowered Height
    8.70 in
  • Overall Length
    37.8 in
  • Raised Height
    28.30 in
  • Stroke
    19.7 in
  • Weight
    30.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Description Keyword
    Ultra-Portable Aluminum
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    7
  • Manufacturer Product Page
  • Platform Dimensions W X L
    15.7 x 28.3 in
  • Weight Capacity
    132 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)