Motion
HLH-A80
Manual Hydraulic Scissor Lift Cart - Ultra-Portable Aluminum, 176 lb Capacity, 9.10 to 30.70 in Height Range, 19.7 x 31.5 in Platform
Mi Item #06154328
MFR #HLH-A80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Ultra-Portable Aluminum, 176 lb Capacity, 9.10 to 30.70 in Height Range, 19.7 x 31.5 in Platform
Mi Item #06154328
MFR #HLH-A80

Mfr description
HLH-A80 WORK CART WITH SCISSOR LIFT
  • This cart has been made lighter by using aluminum as product material. It is ideal for lifting/lowering and transporting heavy items on the go
  • It is also equipped with a handle to make it easier to carry around
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    3.9 in
  • Height Range
    9.10 to 30.70 in Height Range
  • Lowered Height
    9.10 in
  • Overall Length
    40.6 in
  • Raised Height
    30.70 in
  • Stroke
    21.7 in
  • Weight
    44.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Description Keyword
    Ultra-Portable Aluminum
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    14
  • Manufacturer Product Page
  • Platform Dimensions W X L
    19.7 x 31.5 in
  • Weight Capacity
    176 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)