Motion
HLH-100HL
Manual Hydraulic Scissor Lift Cart - Handleless, 220 lb Capacity, 7.90 to 23.60 in Height Range, 13.8 x 22.4 in Platform
MI ITEM #06154329
MFR #HLH-100HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Handleless, 220 lb Capacity, 7.90 to 23.60 in Height Range, 13.8 x 22.4 in Platform
MI ITEM #06154329
MFR #HLH-100HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    3.9 in
  • Height Range
    7.90 to 23.60 in Height Range
  • Lowered Height
    7.90 in
  • Overall Length
    30.1 in
  • Raised Height
    23.60 in
  • Stroke
    15.7 in
  • Weight
    42.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Description Keyword
    Handleless
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    12
  • Manufacturer Product Page
  • Platform Dimensions W X L
    13.8 x 22.4 in
  • Weight Capacity
    220 lbs

Overview

Mfr description
HLH-100HL WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • With the handle removed from the standard type, this cart is ideal for loading long items
  • The cart comes with an overloading prevention device; it will not elevate when overloaded
  • Double stopper available on this model

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought