Motion
HLH-120HL
Manual Hydraulic Scissor Lift Cart - Handleless, 264 lb Capacity, 9.30 to 28.30 in Height Range, 15.7 x 28.3 in Platform
Mi Item #06154330
MFR #HLH-120HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Handleless, 264 lb Capacity, 9.30 to 28.30 in Height Range, 15.7 x 28.3 in Platform
Mi Item #06154330
MFR #HLH-120HL

Mfr description
HLH-120HL WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • With the handle removed from the standard type, this cart is ideal for loading long items
  • The cart comes with an overloading prevention device; it will not elevate when overloaded
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    3.9 in
  • Height Range
    9.30 to 28.30 in Height Range
  • Lowered Height
    9.30 in
  • Overall Length
    36.6 in
  • Raised Height
    28.30 in
  • Stroke
    19.0 in
  • Weight
    66.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Description Keyword
    Handleless
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    22
  • Manufacturer Product Page
  • Platform Dimensions W X L
    15.7 x 28.3 in
  • Weight Capacity
    264 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)