Motion
HLH-200HL
Manual Hydraulic Scissor Lift Cart - Handleless, 441 lb Capacity, 10.30 to 31.40 in Height Range, 19.7 x 31.5 in Platform
MI ITEM #06154331
MFR #HLH-200HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Handleless, 441 lb Capacity, 10.30 to 31.40 in Height Range, 19.7 x 31.5 in Platform
MI ITEM #06154331
MFR #HLH-200HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLH-200HL WORK CART WITH SCISSOR LIFT
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • With the handle removed from the standard type, this cart is ideal for loading long items
  • The cart comes with an overloading prevention device; it will not elevate when overloaded

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Weight Capacity
    441 lbs
  • Actuation
    Hydraulic
  • Raised Height
    31.40 in
  • Lowered Height
    10.30 in
  • Platform Dimensions W X L
    19.7 x 31.5 in
  • Lifting Strokes
    36
  • Stroke
    21.3 in
  • Caster Size
    3.9 in
  • Caster Material
    Rubber
  • Overall Length
    39.8 in
  • Weight
    99.00 lbs
  • Manufacturer Product Page
  • Description Keyword
    Handleless
  • Height Range
    10.30 to 31.40 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text