Motion
HLFN-500F
Manual Hydraulic Scissor Fork Lift Cart - 1103 lb Capacity, 3.40 to 21.10 in Height Range, 24.6 x 60.2 in (Outer Forks) Platform
Mi Item #06154332
MFR #HLFN-500F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Fork Lift Cart - 1103 lb Capacity, 3.40 to 21.10 in Height Range, 24.6 x 60.2 in (Outer Forks) Platform
Mi Item #06154332
MFR #HLFN-500F

Mfr description
HLFN-500F WORK CART WITH SCISSOR LIFT
  • By installing cylinders under the forks, we were able to eliminate the part of hydraulic unit from push handle area for more efficient work space
  • Swivel casters with brakes
  • Foot pedal type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height Range
    3.40 to 21.10 in Height Range
  • Lowered Height
    3.40 in
  • Raised Height
    21.10 in
  • Weight
    199.00 lbs

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Scissor Fork Lift Cart
  • Lifting Strokes
    17.7
  • Manufacturer Product Page
  • Platform Dimensions W X L
    24.6 x 60.2 in (Outer Forks)
  • Weight Capacity
    1103 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)