Motion
HLH-150J
Manual Hydraulic Scissor Lift Cart with Bellows - 330 lb Capacity, 9.30 to 28.30 in Height Range, 20.5 x 33.5 in Platform
MI ITEM #06154360
MFR #HLH-150J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart with Bellows - 330 lb Capacity, 9.30 to 28.30 in Height Range, 20.5 x 33.5 in Platform
MI ITEM #06154360
MFR #HLH-150J

Mfr description
HLH-150J WORK CART WITH SCISSOR LIFT
  • This cart is essentially the HLH Standard with bellows attached, in order to create a safer work environment
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • Swivel casters come standard with brakes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    3.9 in
  • Height Range
    9.30 to 28.30 in Height Range
  • Lowered Height
    9.30 in
  • Overall Length
    41.7 in
  • Raised Height
    28.30 in
  • Stroke
    19.1 in
  • Weight
    99.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Rubber
  • Lift Type
    Manual Hydraulic Scissor Lift Cart with Bellows
  • Lifting Strokes
    22
  • Manufacturer Product Page
  • Platform Dimensions W X L
    20.5 x 33.5 in
  • Weight Capacity
    330 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)