Motion
HLH-250J
Manual Hydraulic Scissor Lift Cart with Bellows - 551 lb Capacity, 10.40 to 31.70 in Height Range, 23.6 x 37.4 in Platform
MI ITEM #06154361
MFR #HLH-250J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart with Bellows - 551 lb Capacity, 10.40 to 31.70 in Height Range, 23.6 x 37.4 in Platform
MI ITEM #06154361
MFR #HLH-250J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLH-250J WORK CART WITH SCISSOR LIFT
  • This cart is essentially the HLH Standard with bellows attached, in order to create a safer work environment
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • Swivel casters come standard with brakes
  • This cart comes with an overloading prevention device; it will not elevate when overloaded
  • There is a spring-back mechanism in the release handle
  • In an emergency, lowering will stop as soon as you release the handle

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart with Bellows
  • Weight Capacity
    551 lbs
  • Actuation
    Hydraulic
  • Raised Height
    31.70 in
  • Lowered Height
    10.40 in
  • Platform Dimensions W X L
    23.6 x 37.4 in
  • Lifting Strokes
    36
  • Stroke
    21.3 in
  • Caster Size
    3.9 in
  • Caster Material
    Rubber
  • Overall Length
    41.7 in
  • Weight
    148.00 lbs
  • Manufacturer Product Page
  • Height Range
    10.40 to 31.70 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text