Motion
HLH-500MJ
Manual Hydraulic Scissor Lift Cart with Bellows - 1103 lb Capacity, 13.00 to 36.60 in Height Range, 23.6 x 41.3 in Platform
MI ITEM #06154362
MFR #HLH-500MJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart with Bellows - 1103 lb Capacity, 13.00 to 36.60 in Height Range, 23.6 x 41.3 in Platform
MI ITEM #06154362
MFR #HLH-500MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HLH-500MJ WORK CART WITH SCISSOR LIFT
  • This cart is essentially the HLH Standard with bellows attached, in order to create a safer work environment
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
  • Swivel casters come standard with brakes
  • This cart comes with an overloading prevention device; it will not elevate when overloaded
  • There is a spring-back mechanism in the release handle
  • In an emergency, lowering will stop as soon as you release the handle
  • This model has a rapid pump; the dual mode pump switches from fast to standard when loaded 20% of capacity

Specifications

  • Lift Type
    Manual Hydraulic Scissor Lift Cart with Bellows
  • Weight Capacity
    1103 lbs
  • Actuation
    Hydraulic
  • Raised Height
    36.60 in
  • Lowered Height
    13.00 in
  • Platform Dimensions W X L
    23.6 x 41.3 in
  • Lifting Strokes
    18 (Rapid) ; 42 (Standard)
  • Stroke
    23.6 in
  • Caster Size
    5.9 in
  • Caster Material
    Rubber
  • Overall Length
    50.0 in
  • Weight
    216.00 lbs
  • Manufacturer Product Page
  • Height Range
    13.00 to 36.60 in Height Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text