Overview
Mfr description
HLH-250SUS WORK CART WITH SCISSOR LIFT
- The HLH Stainless steel lift cart is using SUS304 (the pump is aluminum and the piston is plated iron)
- Stainless steel is resistant to water so it can be washed down for a sanitary work area
- This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
- With the handle removed from the standard type, this cart is ideal for loading long items
- The cart comes with an overloading prevention device; it will not elevate when overloaded.
Specifications
- Lift TypeManual Hydraulic Scissor Lift Cart
- Weight Capacity551 lbs
- ActuationHydraulic
- Raised Height31.50 in
- Lowered Height10.20 in
- Platform Dimensions W X L19.7 x 31.5 in
- Lifting Strokes36
- Stroke21.3 in
- Caster Size3.9 in
- Caster MaterialUrethane
- Overall Length39.9 in
- Weight99.00 lbs
- Manufacturer Product Page
- Description KeywordStainless Steel
- Height Range10.20 to 31.50 in Height Range
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data