Motion
HLH-500SUS
Manual Hydraulic Scissor Lift Cart - Stainless Steel, 1103 lb Capacity, 13.00 to 36.60 in Height Range, 23.6 x 35.4 in Platform
Mi Item #06154365
MFR #HLH-500SUS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Scissor Lift Cart - Stainless Steel, 1103 lb Capacity, 13.00 to 36.60 in Height Range, 23.6 x 35.4 in Platform
Mi Item #06154365
MFR #HLH-500SUS

Mfr description
HLH-500SUS WORK CART WITH SCISSOR LIFT
  • The HLH Stainless steel lift cart is using SUS304 (the pump is aluminum and the piston is plated iron)
  • Stainless steel is resistant to water so it can be washed down for a sanitary work area
  • This cart has a hydraulic cylinder operated by a foot pedal, for easy height adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caster Size
    3.9 in
  • Height Range
    13.00 to 36.60 in Height Range
  • Lowered Height
    13.00 in
  • Overall Length
    44.1 in
  • Raised Height
    36.60 in
  • Stroke
    23.6 in
  • Weight
    176.00 lbs

Details

  • Actuation
    Hydraulic
  • Caster Material
    Urethane
  • Description Keyword
    Stainless Steel
  • Lift Type
    Manual Hydraulic Scissor Lift Cart
  • Lifting Strokes
    58
  • Manufacturer Product Page
  • Platform Dimensions W X L
    23.6 x 35.4 in
  • Weight Capacity
    1103 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)