Motion
MZEU45-CLUTCH

MORSE
MZEU45-CLUTCH

2663078 Cam Clutch - MZEU Series, 45 mm Bore Diameter, 86 mm Overall Diameter, Torque Capacity 1195 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #06154382
MFR #MZEU45-CLUTCH
List Price$16,356.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MZEU45-CLUTCH

2663078 Cam Clutch - MZEU Series, 45 mm Bore Diameter, 86 mm Overall Diameter, Torque Capacity 1195 ft-lbs, Operation Mode: Overrunning, Backstopping, Indexing
MI ITEM #06154382
MFR #MZEU45-CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,356.37/each for your price

Overview

Mfr description
MZEU45 CLUTCH (2663078)
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories

Specifications

  • Series
    MZEU Series
  • Bore Diameter
    1.771648 in
  • Torque Capacity
    1194.849
  • Overall Diameter
    86 mm
  • Mode of Operation
    Backstopping, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1400 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Keyway Size
    14 X 3.8 mm
  • Overall Width
    130 mm
  • Drag Torque
    0.51 ft-lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MZEU45-CLUTCH
  • Manufacturer Upc Number
    662288930136
  • UPC_NO
    662288930136
  • Weight
    11.49 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text