Motion
MGPL40-25Z-XC6B

SMC CORP OF AMERICA
MGPL40-25Z-XC6B

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #06155814
MFR #MGPL40-25Z-XC6B
Price$442.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL40-25Z-XC6B

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #06155814
MFR #MGPL40-25Z-XC6B

Mfr description
MGPL40-25Z-XC6B CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    No
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC6B
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    No Lock
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Magnet
    With Magnet
  • Number of Switches
    2
  • Options Included
    Ball Bushing, Magnetic Piston, Stainless Steel Rod
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MGP-Z
  • Special Applications
    Corrosion Resistant
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)