Motion
PL028X032EF

TSUBAKI (UST)
PL028X032EF

Keyless Bushing - EF Series, 28 mm ID, 32 mm OD
MI ITEM #06156178
MFR #PL028X032EF
Your Price$145.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X032EF

Keyless Bushing - EF Series, 28 mm ID, 32 mm OD
MI ITEM #06156178
MFR #PL028X032EF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.55/each(List $167.38)

Overview

Mfr description
PL028X032EF POWER LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    5755 lbs
  • Maximum Transmitted Torque
    260 ft-lbs
  • Maximum Transmitted Thrust
    5755 lb
  • Number Of Locking Screws
    6
  • Screw Size
    M5x25
  • Shaft Contact Pressure
    257 N/mm^2
  • Hub Contact Pressure
    32489 psi
  • Overall Length
    1.3190 in
  • Series
    EF
  • Installation Torque
    6 ft-lbs
  • Weight
    0.350 lbs
  • Bore Diameter
    28 mm
  • Bolt Size
    M5x25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text