Motion
PL032X036EF

TSUBAKI (UST)
PL032X036EF

Keyless Bushing - PL Series, 32 mm ID, 36 mm OD
Mi Item #06156179
MFR #PL032X036EF
Price$206.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL032X036EF

Keyless Bushing - PL Series, 32 mm ID, 36 mm OD
Mi Item #06156179
MFR #PL032X036EF

Mfr description
PL032X036EF POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.04/each

Specifications

Dimensions

  • Bolt Size
    M5x25
  • Bore Diameter
    32 mm
  • Hub Contact Pressure
    29008 psi
  • Maximum Transmitted Thrust
    5755 lbf
  • Outside Diameter  
    36 mm
  • Screw Size
    M5x25
  • Shaft Contact Pressure
    224 N/mm^2
  • Weight
    0.440 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    304 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    PL
  • Transmissible Axial Force
    5755 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)