Specifications
Dimensions
- Bore Diameter40 mm
- Stroke75 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)