Motion
RDL300EZ
Quick Disconnect Coupling - 3 in, EZ Boss-Lock Female Coupler, x 3 in, ANSI Flange, Straight
MI ITEM #06156386
MFR #RDL300EZ
Price$613.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3 in, EZ Boss-Lock Female Coupler, x 3 in, ANSI Flange, Straight
MI ITEM #06156386
MFR #RDL300EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$613.97/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Size
    3.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DL Female Coupler x ANSI Flange
  • End 1 Type
    EZ Boss-Lock Female Coupler
  • End 2 Type
    ANSI Flange
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
RDL300EZ COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought