Motion
SNASP206-19

SHUSTER CORP
SNASP206-19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06156453
MFR #SNASP206-19
Price$265.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNASP206-19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06156453
MFR #SNASP206-19

Mfr description
SNASP206-19 SS INSERT, STNLS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$265.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1.843 in
  • Bolt Center To Center Length
    4.7500 in
  • Bolt Hole Diameter
    9/16 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.2810 in
  • Overall Length
    6.4680 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SNA206-19
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Stainless Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)