Motion
SNASP210-31

SHUSTER CORP
SNASP210-31

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06156458
MFR #SNASP210-31
Price$645.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNASP210-31

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #06156458
MFR #SNASP210-31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$645.63/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.343 in
  • Bolt Center To Center Length
    6.2500 in
  • Bolt Hole Diameter
    23/32 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    3.4380 in
  • Overall Length
    8.0310 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SNA210-31
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Stainless Pillow Block Ball Bearing Unit

Overview

Mfr description
SNASP210-31 SS INSERT, STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text