Motion
SNASF205-16

SHUSTER CORP
SNASF205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #06156459
MFR #SNASF205-16
Price$189.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNASF205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Eccentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #06156459
MFR #SNASF205-16

Mfr description
SNASF205-16 SS INS, STNLS HSNG,
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Circle Diameter  
    0.4688 in
  • Bore Diameter  
    1 in
  • Overall Height  
    1.6880 in
  • Overall Length Diameter  
    3.750 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SNA205-16
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)