Motion
SNATPA205-16

SHUSTER CORP
SNATPA205-16

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06156463
MFR #SNATPA205-16
Price$141.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNATPA205-16

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #06156463
MFR #SNATPA205-16

Mfr description
SNATPA205-16 SS INS, POLMR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.563 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1 in
  • Overall Height
    2.9060 in
  • Overall Length
    3.0000 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SNA205-16
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Thermoplastic Pillow Block Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)