Motion
SNA205-16 SS

SHUSTER CORP
SNA205-16 SS

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06156469
MFR #SNA205-16 SS
Price$100.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA205-16 SS

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06156469
MFR #SNA205-16 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.50/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    1.6220 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Seal Type
    Contact with Flinger

Overview

Mfr description
SNA205-16 SS INSERT, ECC LCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought