Motion
SNA206-19 SS

SHUSTER CORP
SNA206-19 SS

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06156470
MFR #SNA206-19 SS
Price$179.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA206-19 SS

Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06156470
MFR #SNA206-19 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$179.46/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    1.8110 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4385 lbf
  • Radial Static Load Capacity
    2520 lbf
  • Seal Type
    Contact with Flinger

Overview

Mfr description
SNA206-19 SS INSERT, ECC LCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought