Motion
SNA207-20 SS

SHUSTER CORP
SNA207-20 SS

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #06156471
MFR #SNA207-20 SS
Price$195.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA207-20 SS

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.8346 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #06156471
MFR #SNA207-20 SS

Mfr description
SNA207-20 SS INSERT, ECC LCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$195.07/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.9606 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    5775 lbf
  • Radial Static Load Capacity
    3420 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)