Motion
SNA208-24 SS

SHUSTER CORP
SNA208-24 SS

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06156473
MFR #SNA208-24 SS
Your Price$244.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA208-24 SS

Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, Medium Duty, Eccentric Collar Locking
MI ITEM #06156473
MFR #SNA208-24 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.51/each(List $449.90)

Overview

Mfr description
SNA208-24 SS INSERT, ECC LCK

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    6650 lbf
  • Radial Static Load Capacity
    4090 lbf
  • Bearing Material
    Stainless Steel
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text