Motion
SNA210-31 SS

SHUSTER CORP
SNA210-31 SS

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #06156474
MFR #SNA210-31 SS
Price$424.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SNA210-31 SS

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, Medium Duty, Eccentric Collar Locking
Mi Item #06156474
MFR #SNA210-31 SS

Mfr description
SNA210-31 SS INSERT, ECC LCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.37/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    2.2480 in
  • Outer Ring Width  
    0.9949 in
  • Outside Diameter  
    3.5433 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5215 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)