Motion
SUCTFB205-16

SHUSTER CORP
SUCTFB205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06156481
MFR #SUCTFB205-16
Price$158.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCTFB205-16

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06156481
MFR #SUCTFB205-16

Mfr description
SUCTFB205-16 SS INS, THRMPL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6250 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bore Diameter  
    1 in
  • Overall Height  
    1.6090 in
  • Overall Length Diameter  
    4.750 in
  • Overall Width
    2.6890 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC205-16
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)