Motion
NAFL204-12

SHUSTER CORP
NAFL204-12

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #06156516
MFR #NAFL204-12
Your Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NAFL204-12

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #06156516
MFR #NAFL204-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.32/each(List $63.14)

Overview

Mfr description
NAFL204-12 STD 2BOLT FLG BLK,

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Housing Width
    1.850 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Bearing Material
    52100
  • Length Through Bore
    1.000 in
  • Replacement Bearing
    NA204-12
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text