Motion
NAFL208-24

SHUSTER CORP
NAFL208-24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06156522
MFR #NAFL208-24
Price$66.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
NAFL208-24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06156522
MFR #NAFL208-24

Mfr description
NAFL208-24 STD 2BOLT FLG BLK,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6563 in
  • Bolt Circle Diameter  
    0.5625 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    3.150 in
  • Length Through Bore
    1.422 in
  • Overall Length Diameter  
    6.890 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    NA208-24
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)