Motion
JP25G-OP
Linear Ball Bearing - JP Series, 25 mm Shaft Diameter, 1.4900 in Outside Diameter, 2.3200 in Overall Length, Open
Mi Item #06156569
MFR #JP25G-OP
Price$64.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - JP Series, 25 mm Shaft Diameter, 1.4900 in Outside Diameter, 2.3200 in Overall Length, Open
Mi Item #06156569
MFR #JP25G-OP

Mfr description
JP25G-OP METRIC LINEAR BRG W/SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.71/each

Specifications

Dimensions

  • Outside Diameter
    1.4900 in
  • Overall Height
    1.4900 in, 37.85 mm
  • Overall Length
    2.3200 in
  • Overall Width
    1.5700 in, 39.87 mm
  • Shaft Diameter  
    25 mm

Details

  • Bearing Material
    Alloy Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 176 °F
  • Seal Type
    2 Seals
  • Series
    JP
  • Type
    Open Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)