Motion
SHUSTER 5201 ZZ

SHUSTER CORP
SHUSTER 5201 ZZ

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle
MI ITEM #06156616
MFR #SHUSTER 5201 ZZ
Price$55.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 5201 ZZ

Angular Contact Bearing - 12 mm Bore, 32 mm OD, 0.6250 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle
MI ITEM #06156616
MFR #SHUSTER 5201 ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.19/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    15.875 mm
  • Outer Ring Width
    15.875 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    5201 ZZ DBL RW ANG CONT BB,
  • Finish Coating
    Uncoated
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    5200
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
5201 ZZ DBL RW ANG CONT BB,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text