Motion
SHUSTER 5202

SHUSTER CORP
SHUSTER 5202

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #06156617
MFR #SHUSTER 5202
Your Price$42.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 5202

Angular Contact Bearing - 15 mm Bore, 35 mm OD, 0.6250 in Width, Open, Without Snap Ring, 30 ° Contact Angle
MI ITEM #06156617
MFR #SHUSTER 5202

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$42.51/each(List $78.22)

Overview

Mfr description
5202 DBL RW ANG CONT BB,

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Outer Ring Width
    15.875 mm
  • Inner Ring Width
    15.875 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Series
    5200
  • Description
    5202 DBL RW ANG CONT BB,
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text