Motion
SHUSTER 5301

SHUSTER CORP
SHUSTER 5301

Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #06156639
MFR #SHUSTER 5301
Price$46.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 5301

Double Row Angular Contact Bearing - 12 mm Bore, 37 mm OD, Open, Without Snap Ring, 30 ° Contact Angle
Mi Item #06156639
MFR #SHUSTER 5301

Mfr description
5301 DBL RW ANG CONT BB,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.48/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    19 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    37 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    5301 DBL RW ANG CONT BB,
  • Finish Coating
    Uncoated
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)