Motion
SHUSTER 6801 ZZ

SHUSTER CORP
SHUSTER 6801 ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06156680
MFR #SHUSTER 6801 ZZ
Price$13.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6801 ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 21 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06156680
MFR #SHUSTER 6801 ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.49/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    5 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6801 ZZ BALL BEARING, 12X21X5
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6801 ZZ is a 12 mm bore radial/deep groove ball bearing with 21 mm OD, 5 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    SHUSTER 6801 ZZ
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6801 ZZ BALL BEARING, 12X21X5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text