Overview
Mfr description
6803 BALL BEARING, 17X26X5
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Finish CoatingUncoated
- Bearing Material52100
- Cage MaterialSteel
- Inner Ring Width5 mm
- Series6800
- Manufacturer Catalog NumberSHUSTER 6803
- Type Of BearingRadial Ball Bearing
- Description6803 BALL BEARING, 17X26X5
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER 6803 is a 17 mm bore radial/deep groove ball bearing with 26 mm OD, 5 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data