Overview
Mfr description
6900 BALL BEARING, 10X22X6
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Finish CoatingUncoated
- Bearing Material52100
- Cage MaterialSteel
- Inner Ring Width6 mm
- Series6900
- Manufacturer Catalog NumberSHUSTER 6900
- Type Of BearingRadial Ball Bearing
- Description6900 BALL BEARING, 10X22X6
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER 6900 is a 10 mm bore radial/deep groove ball bearing with 22 mm OD, 6 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data