Motion
SHUSTER 6903

SHUSTER CORP
SHUSTER 6903

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #06156705
MFR #SHUSTER 6903
Price$8.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6903

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #06156705
MFR #SHUSTER 6903

Mfr description
6903 BALL BEARING, 17X30X7
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.96/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6903 BALL BEARING, 17X30X7
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6903 is a 17 mm bore radial/deep groove ball bearing with 30 mm OD, 7 mm width, straight design, open type.
  • Manufacturer Catalog Number
    SHUSTER 6903
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)