Motion
SHUSTER 6906 ZZ

SHUSTER CORP
SHUSTER 6906 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #06156712
MFR #SHUSTER 6906 ZZ
Price$29.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6906 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 47 mm OD, 9 mm Width, Double Shielded, Without Snap Ring
Mi Item #06156712
MFR #SHUSTER 6906 ZZ

Mfr description
6906 ZZ BALL BEARING, 30X47X9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.76/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6906 ZZ BALL BEARING, 30X47X9
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6906 ZZ is a 30 mm bore radial/deep groove ball bearing with 47 mm OD, 9 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    SHUSTER 6906 ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)