Motion
509706-0001

DANFOSS AIRFLEX
509706-0001

Airflex VC Series Kits and Spare Parts Spider
Mi Item #06156833
MFR #509706-0001
Price$32,246.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
509706-0001

Airflex VC Series Kits and Spare Parts Spider
Mi Item #06156833
MFR #509706-0001

Mfr description
509706-0001 32VC1000 SPDR
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32,246.49/each

Specifications

Dimensions

  • Length
    44.50 in
  • Weight
    780.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    VC
  • Manufacturer Catalog Number
    509706-0001
  • Maximum Speed
    1050 rpm
  • Product Material
    Gray Cast Iron
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)