Overview
Mfr description
8385 TYPE R CLASS 3 4-IN-1 JACKET, LIME,
- Class 3 4-in-1 Jacket: Fall, Winter, Spring. The only jacket you'll need all year.
Specifications
- Size2XL
- ColorLime
- Product LineGloWear
- Length27 in
- Description8385 2XL Lime Type R Class 3 4-in-1 Jacket
- Group & ClassHi-Vis Apparel
- Includes1 Jacket
- SeriesJackets
- UPC_NO720476243861
- Country of OriginCHN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data