Motion
7322DU-BKE

MRC (SKF)
7322DU-BKE

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 29 ° Contact Angle
Mi Item #06156890
MFR #7322DU-BKE
Price$4,068.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
7322DU-BKE

Angular Contact Bearing - 110 mm Bore, 240 mm OD, 50 mm Width, Open, 29 ° Contact Angle
Mi Item #06156890
MFR #7322DU-BKE

Mfr description
7322DU-BKE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,068.01/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    29 °
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    23 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7322DU-BKE BEARING
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    097741018210
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    229 kN
  • Radial Static Load Capacity
    236 kN
  • Row Type Fill Slot
    1
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741018210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)