Motion
MHY2-25D2
Air Gripper, 180 degree Angular Style
Mi Item #06157008
MFR #MHY2-25D2
Price$378.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Gripper, 180 degree Angular Style
Mi Item #06157008
MFR #MHY2-25D2

Mfr description
MHY2-25D2 AIR GRIPPER, 180 DEGREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.45/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Angular
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)