Motion
16146
Safety Glasse - Brown Lens, Woodland Brown Camo Frame/Temple Color
Mi Item #06157219
MFR #16146
Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Brown Lens, Woodland Brown Camo Frame/Temple Color
Mi Item #06157219
MFR #16146

Mfr description
16146 AR3 GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.24/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Color: HD Brown;Frame Color: Woodland Brown Camo;Product Size: R;Product UPC: 0890349000461;Inner Quantity: 12;Case Quantity: 300
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Adjustable Nosepiece, Ultralight Frame
  • Description
    Woodland Brown Camo Frame / HD Brown Lens
  • Frame Color
    Woodland Brown Camo
  • Frame Color Family
    Brown
  • Frame Style
    Half Frame
  • Frame Temple Color
    Woodland Brown Camo
  • Frame Type
    Half Frame
  • Lens Color
    Brown
  • Lens Color Family
    Brown
  • Lens Shade
    HD Brown
  • Manufacturer Stock Number
    16146
  • Noisepiece Type
    Adjustable
  • Product Line
    Crossfire
  • Series
    AR3
  • Specialty Features
    Adjustable Nosepiece, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Color
    Woodland Brown Camo
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)