Motion
CDQMB20-40-M9BW-111G

SMC CORP OF AMERICA
CDQMB20-40-M9BW-111G

CQM COMPACT CYLINDER W/GUIDE with 20 mm Bore Size
MI ITEM #06157372
MFR #CDQMB20-40-M9BW-111G
Price$826.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMB20-40-M9BW-111G

CQM COMPACT CYLINDER W/GUIDE with 20 mm Bore Size
MI ITEM #06157372
MFR #CDQMB20-40-M9BW-111G

Mfr description
CDQMB20-40-M9BW-111G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    40 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    JP
  • Cylinder Series
    CQM
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Port Thread Standard
    M Thread
  • Product Type
    Compact Air Cylinders
  • Series
    CQM
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)