Motion
3060AVL-06

CLECO
3060AVL-06

Vertical Grinder - Max 6000 rpm, 0.50 in Inlet
MI ITEM #06157404
MFR #3060AVL-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
3060AVL-06

Vertical Grinder - Max 6000 rpm, 0.50 in Inlet
MI ITEM #06157404
MFR #3060AVL-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3060AVL-06 VERTICAL GRINDER 3 HP, 6,000
  • Streamlined one-piece all-metal housing and handles engineered for ultimate ruggedness
  • Reversible throttle handle
  • Comes standard with safety lock throttle lever, industrial governor and ANSI-compliant guards

Specifications

  • Maximum Speed
    6000 rpm
  • Inlet size
    0.50 in
  • Tool Weight
    10.20 lbs
  • Overall Height
    6.90 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text