Motion
2260AGL-06

CLECO
2260AGL-06

2260 Series Type 27 Air Angle Grinder - 8400 rpm Maximum Speed, 1/2 in Inlet, 6 in Disc Size
MI ITEM #06157419
MFR #2260AGL-06
List Price$2,686.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
2260AGL-06

2260 Series Type 27 Air Angle Grinder - 8400 rpm Maximum Speed, 1/2 in Inlet, 6 in Disc Size
MI ITEM #06157419
MFR #2260AGL-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,686.60/each for your price

Overview

Mfr description
2260AGL-06 RIGHT ANGLE GRINDER, SUPER
  • Streamlined angle head, all metal housings, advanced spiral bevel gears, reinforced auxiliary handle
  • Reversible throttle handle, dual auxiliary handle positions
  • Rotatable exhaust
  • Comes standard with safety lock throttle lever, industrial governor and CAGI-compliant guards

Specifications

  • Maximum Speed
    8400 rpm
  • Inlet size
    1/2 in
  • Accepts Grinding Wheel
    Yes
  • Spindle Size
    5/8-11 in
  • Maximum Disc Size
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought