Motion
MP2265B

CLECO
MP2265B

Air Impact Wrench - MP2264B & MP2265B, 1/4 in Drive Size, 0.2500 in Inlet, 10000 rpm Max Speed
Mi Item #06157422
MFR #MP2265B
Price$889.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2265B

Air Impact Wrench - MP2264B & MP2265B, 1/4 in Drive Size, 0.2500 in Inlet, 10000 rpm Max Speed
Mi Item #06157422
MFR #MP2265B

Mfr description
MP2265B PISTOL GRIP REVERSIBLE IMPACT
  • Working torque range 10-90 ft-lb, maximum torque 110 ft-lb, free speed of 10,000 rpm
  • Suspension bail to reduce operator fatigue
  • Easy to disassemble and simple to service
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$889.40/each

Specifications

Dimensions

  • Blows per Minute
    2000 bpm
  • Drive Size
    1/4 in
  • Hose Size
    1/4 in
  • Inlet Size
    0.2500 in
  • Overall Length
    6.0000 in

Details

  • Air Consumption
    33 scfm
  • Maximum Speed
    10000 rpm
  • Product Types
    Impact Wrench
  • Series
    MP2264B & MP2265B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)